missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra High Purity Hydrogen Gas Generators for GC Carrier and Fuel Gas

Ultra High Purity Range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography and fuel can carrier gas applications.

Supplier:  Fisherbrand™ 20HMDL2352

 View more versions of this product

Catalog No. 14950646

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Generator, User Guide, US, UK and EU power cords

Requires : ASTM Type II Deionized water, 90-264V 50/60Hz

Description

Description

  • Leak detection
  • Audible and visual safety alarms
  • Compact, simple to install and operate
  • Storage: do not freeze

Warranty

12 months, 2 years for PEM cell

Specifications

Specifications

CE, cULus
47 cm
18 in.
5°C to 40°C (41°F to104°F)
10 to 100 psig
90-264 Universal Power Supply
13.5 in.
160 cc/min hydrogen gas generator for carrier and fuel gas applications
Universal (90V - 264V 50/60Hz)
US, UK and EU power cord, Water drain tube, DI cartridge, User guide
10 to 100 psig
160cc/min
12 months on system, 24 months on PEM cell
Gas Purity: >99.99995% H4
18.5 in.
160 cc/min.
45.6 cm
compression fitting
1/8 in.
25 kg (Full of water)
34.2 cm
1/8 in. Compression
Gas Chromatograph
3-4
170
Gas chromatography, fuel gas, carrier gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), nitrogen phosphorous detector carrier gas (NPD), thermal conductivity detector carrier gas (TCD), Electrolytic Conductivity Detector reactio
50/60 Hz
Hydrogen Carrier Gas Generator
Videos
SDS
Documents

Documents

Promotions

Promotions