missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Ultra High Purity Hydrogen Gas Generators for GC Carrier and Fuel Gas
Ultra High Purity Range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography and fuel can carrier gas applications.
$23163.81 - $52818.56
Specifications
Certifications/Compliance | CE, cULus |
---|---|
Depth (English) | 18.5 in. |
Depth (Metric) | 47 cm |
Height (English) | 18 in. |
Height (Metric) | 45.6 cm |
Catalog Number | Mfr. No. | Flow Rate | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Price | Quantity | |||||
14950646
|
Fisherbrand™
20HMDL2352 |
160 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950647
|
Fisherbrand™
40HMDL2352 |
250 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950648
|
Fisherbrand™
60HMDL2352 |
500 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950649
|
Fisherbrand™
110HMDL2352 |
1100 cc/min. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Leak detection
- Audible and visual safety alarms
- Compact, simple to install and operate
- Storage: Do not freeze
Warranty
12 months, 2 years for PEM cell
Specifications
CE, cULus | |
47 cm | |
45.6 cm | |
compression fitting | |
90-264 Universal Power Supply | |
34.2 cm | |
Universal (90V - 264V 50/60Hz) | |
US, UK and EU power cord, Water drain tube, DI cartridge, User guide | |
Gas chromatography, fuel gas, carrier gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), nitrogen phosphorous detector carrier gas (NPD), thermal conductivity detector carrier gas (TCD), Electrolytic Conductivity Detector reactio | |
50/60 Hz |
18.5 in. | |
18 in. | |
5°C to 40°C (41°F to104°F) | |
10 to 100 psig | |
13.5 in. | |
1/8 in. Compression | |
Gas Chromatograph | |
10 to 100 psig | |
12 months on system, 24 months on PEM cell | |
Hydrogen Carrier Gas Generator |