missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 100-Place Polypropylene Storage Boxes

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

Supplier:  Fisherbrand™ 188513012

 View more versions of this product

Catalog No. 14-100-B



Explore available promotions

Description

Description

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

  • Great for organization on the bench, in the freezer or during transport
  • Can be used at temperatures -80 to +121°C (112 to +249°F)
  • Five color choices let you visually sort and organize samples of different types
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Opaque black boxes are ideal for light sensitive samples
  • Each box position is labeled with an alphanumeric grid
  • “No slide” features molded in bottom and lid provide secure stacking

Specifications

Specifications

Hinged Lid
Polypropylene
Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
100
5 Pack
-80° to 121°C
Blue
Square
0.5, 1.5 and 2.0mL tubes and cryo vials
Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
Cryo Storage Box
-112°F to 249.8°F
14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.)
Videos
SDS
Documents

Documents

Promotions

Promotions