missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 100-Place Polypropylene Storage Boxes
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.
$69.25 - $157.93
Specifications
Closure Type | Hinged Lid |
---|---|
Material | Polypropylene |
Shape | Square |
For Use With (Application) | Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials |
For Use With (Equipment) | 0.5, 1.5 and 2.0mL tubes and cryo vials |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
14-100-A
|
N/A | Natural |
Pack of 5 Each for $157.93
Case of 10 Pack for $1,579.30
|
|
|||||
14-100-B
|
Fisherbrand™
188513012 |
Blue |
Pack of 5 Each for $69.25
Case of 10 Pack for $612.20
|
|
|||||
14-100-C
|
Fisherbrand™
188513013 |
Green |
Pack of 5 Each for $69.25
Case of 10 Pack for $612.20
|
|
|||||
14-100-D
|
Fisherbrand™
188513014 |
Orange |
Pack of 5 Each for $69.25
Case of 10 Pack for $612.20
|
|
|||||
14-100-E
|
Fisherbrand™
188513015 |
Purple |
Pack of 5 Each for $69.25
Case of 10 Pack for $612.20
|
|
|||||
14-100-F
|
N/A | Black |
Pack of 5 Each for $157.93
Case of 10 Pack for $1,579.30
|
|
|||||
14-100-G
|
Fisherbrand™
188513016 |
Assorted |
Pack of 5 Each for $69.25
Case of 10 Pack for $612.20
|
|
|||||
Description
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.
- Great for organization on the bench, in the freezer or during transport
- Can be used at temperatures -80 to +121°C (112 to +249°F)
- Five color choices let you visually sort and organize samples of different types
- Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
- Opaque black boxes are ideal for light sensitive samples
- Each box position is labeled with an alphanumeric grid
- “No slide” features molded in bottom and lid provide secure stacking
- Dimensions: 14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.), without hinges and tab
Order Info
Freezer racks available separately.
Specifications
Hinged Lid | |
Square | |
0.5, 1.5 and 2.0mL tubes and cryo vials | |
Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab | |
Cryo Storage Box | |
14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.) |
Polypropylene | |
Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials | |
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) | |
100 | |
5 Pack |