missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner

Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.

Supplier:  Fisherbrand™ 1033240

 View more versions of this product

Catalog No. FB11203


Explore available promotions

Description

Description

Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.

 

  • Dual frequency: 37/80kHz
  • Use high frequency (80kHz) for longer cleaning of sensitive items
  • Low volume even at high frequency
  • Simple-to-use interface and easy-to-read display
  • Rear drain with a convenient side valve for ease-of-use
  • Use the Power Control for power regulation of special cleaning and laboratory applications
  • Pause option allows you to stop the cleaning
  • Auto Start functionality to start cleaning when a programmed temperature is reached
  • Safety feature shuts down the machine after 12 hours of continuous operation

 

Choose the exact cleaning mode for your needs

  • Normal: ideal for sample preparation
  • Pulse: activatable additional power for increased peak performance
  • Sweep: uniform distribution of power throughout the tank
  • Degas: efficient degassing of samples and HPLC solvents

 

Specifications

Specifications

Stainless Steel
37/80 Hz
1.5 gal.
10.6 in.
5.9 x 11.8 x 5.9 in.
FB-11203
11.2 lb.
37/80 kHz
LED
115 V
5.75 L
7.3 x 14.4 x 10.7 in.
Cleaning, Mixing and Degassing in Lab and Industry
720/600 w
5.1 kg
SDS
Documents

Documents

Promotions

Promotions