missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner

Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.

$3188.39 - $9669.15

Specifications

For Use With (Application) Cleaning, Mixing and Degassing in Lab and Industry
Operating Frequency 37/80 kHz
View More Specs

Products 6
Catalog Number Mfr. No. Model Capacity (Metric) Voltage Price Quantity  
Catalog Number Mfr. No. Model Capacity (Metric) Voltage Price Quantity  
FB11201
View Documents
Fisherbrand™
1033218
FB-11201 2.75 L 115 V
Each for $3,188.39
 
FB11203
View Documents
Fisherbrand™
1033240
FB-11203 5.75 L 115 V
Each for $4,730.27
 
FB11205
View Documents
Fisherbrand™
1033325
FB-11205 6.9 L 115 V
Each for $4,726.55
 
FB11207
View Documents
Fisherbrand™
1036246
FB-11207 12.75 L 115 V
Each for $6,933.85
 
FB11209
View Documents
Fisherbrand™
1038158C
FB-11209 18 L 110/120 V
Each for $7,749.79
 
FB11211
View Documents
Fisherbrand™
FB11211
FB-11211 28 L 115 V
Each for $9,669.15
 
Description

Description

Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.

 

  • Dual frequency: 37/80kHz
  • Use high frequency (80kHz) for longer cleaning of sensitive items
  • Low volume even at high frequency
  • Simple-to-use interface and easy-to-read display
  • Rear drain with a convenient side valve for ease-of-use
  • Use the Power Control for power regulation of special cleaning and laboratory applications
  • Pause option allows you to stop the cleaning
  • Auto Start functionality to start cleaning when a programmed temperature is reached
  • Safety feature shuts down the machine after 12 hours of continuous operation

 

Choose the exact cleaning mode for your needs

  • Normal: ideal for sample preparation
  • Pulse: activatable additional power for increased peak performance
  • Sweep: uniform distribution of power throughout the tank
  • Degas: efficient degassing of samples and HPLC solvents

 

Order Info

Accessories sold separately:

  • Plastic covers (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
  • Stainless-steel covers with holes for 2 beakers (for FB-11201, FB-11203, FB-11207)
  • Beakers with lids (for all units)
  • Acid-resistant plastic tubs with covers (for FB-11201, FB-11203, FB-11207, FB-11209, FB-11211)
  • Stainless-steel baskets (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
  • Cooling coils (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
  • Immersion baskets (for all units)
  • Tool holder (for all units)
  • Test tube holder (for all units)
  • Clamps for Erlenmeyer flasks (for all units)
  • Seive cleaning module also available
Contact your Fisher Scientific Sales Representative for part numbers and more information.

Specifications

Specifications

Cleaning, Mixing and Degassing in Lab and Industry
37/80 kHz
SDS
missing translation for 'documents'

missing translation for 'documents'