missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner
Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.
Supplier: Fisherbrand™ 1033325
Description
Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.
- Dual frequency: 37/80kHz
- Use high frequency (80kHz) for longer cleaning of sensitive items
- Low volume even at high frequency
- Simple-to-use interface and easy-to-read display
- Rear drain with a convenient side valve for ease-of-use
- Use the Power Control for power regulation of special cleaning and laboratory applications
- Pause option allows you to stop the cleaning
- Auto Start functionality to start cleaning when a programmed temperature is reached
- Safety feature shuts down the machine after 12 hours of continuous operation
Choose the exact cleaning mode for your needs
- Normal: ideal for sample preparation
- Pulse: activatable additional power for increased peak performance
- Sweep: uniform distribution of power throughout the tank
- Degas: efficient degassing of samples and HPLC solvents
Specifications
Stainless Steel | |
37/80 Hz | |
1.8 gal. | |
8.7 in. | |
5.4 x 19.9 x 3.9 in. | |
FB-11205 | |
12.3 lb. | |
37/80 kHz |
LED | |
115 V | |
6.9 L | |
7.0 x 22.4 x 8.7 in. | |
Cleaning, Mixing and Degassing in Lab and Industry | |
880 w | |
5.6 kg |