missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Absorbent Underpads
Quickly absorb liquids and keep spills from spreading
$105.52 - $348.34
Specifications
Product Type | Absorbent Underpad |
---|---|
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Width (English) | 20 in. |
Width (Metric) | 510 mm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
14-206-65
|
N/A | 250 ft. x 20 in. (76m x 510mm) |
Case for $348.34
|
|
|||||
14-206-63
|
N/A | 36 x 20 in. (910 x 510mm) |
Pack of 25 Each for $105.52
Case of 5 Pack for $527.60
|
|
|||||
14-206-64
|
N/A | 100 ft. x 20 in. (30m x 510mm) |
Each for $241.97
Case of 4 Each for $967.88
|
|
|||||
14-206-62
|
N/A | 24 x 20 in. (610 x 510mm) |
Pack of 50 Each for $140.76
Case of 5 Pack for $703.80
|
|
|||||
Description
Absorb liquids quickly and contain spills
Cushioned surface minimizes breakage of delicate labware
- Made with high-absorbency fibers
- Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
- Lie flat, hugging the benchtop to prevent sliding
- Absorb up to 750mL/m2
Specifications
Absorbent Underpad | |
750 mL/m2 | |
510 mm |
Polyethylene | |
20 in. | |
Quickly absorb liquids and keep spills from spreading |