missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accuSpin™ Micro 17/17R Microcentrifuge
Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations.
Supplier: Fisherbrand™ 75002463
Includes: Micro 17R Microcentrifuge, rotor and biocontainment lid.
Description
The accuSpin™ Micro 17R is refrigerated. (For the ventilated model, see the Micro 17, Cat. No. 13-100-675.)
- Capacity: 48mL (24 × 1.5/2mL tubes)
- Maximum speed/RCF: 13,300rpm/17,000xG
- Easy-to-use controls with digital display
- Adjustable 99 minute timer and quick-spin feature for short runs
- Memory retains last setting for repeatable runs
- Supplied with rotor and biocontainment lid
- Temperature range -9° to +40°C
Order Info
Replacement microliter rotor (13-100-679), lid (13-100-681), and optional 4 x 8 PCR rotor (13-100-680) available separately.
Warranty
2 years parts and labor
Specifications
24 x 1.5/2 mL | |
17,000/17,999 x g | |
17.5 in. | |
11.625 in. | |
<56 dB(A) | |
33 cm | |
Micro 17R with 24-place rotor | |
Micro 17R (Refrigerated) | |
13,000 to 13,999 rpm | |
1 Year parts and labor | |
1 to 99 min. |
13,300 rpm | |
LED | |
44.5 cm | |
29.5 cm | |
12.876 in. | |
-9°C to +40°C | |
120 V 60 Hz | |
17,000 to 17,999 x g | |
Yes | |
Yes | |
17.5 x 12.876 x 11.625 in. (44.5 x 33 x 29.5 cm) |