missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accuSpin™ Micro 17/17R Microcentrifuge
Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations.
$5216.15 - $14371.91
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 13,300 rpm |
Max. RCF | 17,000/17,999 x g |
Display | LED |
Noise Level | <56 dB(A) |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
13-100-675
|
Fisherbrand™
75002461 |
Micro 17 (Ventilated) |
Each for $5,216.15
|
|
|||||
13-100-676
|
Fisherbrand™
75002463 |
Micro 17R (Refrigerated) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Capacity: 48mL (24 × 1.5/2mL tubes)
- Maximum speed/RCF: 13,300rpm/17,000xG
- Ventilated or refrigerated models available
- Easy-to-use controls with digital display
- Adjustable 99 minute timer and quick-spin feature for short runs
- Memory retains last setting for repeatable runs
- Supplied with rotor and biocontainment lid
- Temperature range -9° to +40°C
Warranty
2 years parts and labor
Specifications
24 x 1.5/2 mL | |
17,000/17,999 x g | |
<56 dB(A) | |
17,000 to 17,999 x g | |
Yes |
13,300 rpm | |
LED | |
120 V 60 Hz | |
13,000 to 13,999 rpm | |
1 to 99 min. |