missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

Supplier:  Fisherbrand™ FBM05

 View more versions of this product

Catalog No. 19-181-510


Explore available promotions

Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

 

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strengh: >1.5kgf/cm2
  • 30 layers
    • 30 sheets per mat, 4 mats per case
    • Numbered tabs ensure one sheet at a time removal 
Grades
  • M200: for standard tack users
  • M250: for critical environment users (high tack)

 

Specifications

Specifications

36 x 36 in.
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
30 Sheets/Mat, 4 Mats/Case
91 cm
White
Cleanroom Tacky Mat
High Tack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions