missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

$53.35 - $93.69

Specifications

Type Cleanroom Tacky Mat
View More Specs

Products 8
Catalog Number Mfr. No. Color Dimensions (L x W) Surface Coating Price Quantity  
Catalog Number Mfr. No. Color Dimensions (L x W) Surface Coating Price Quantity  
19-181-510
View Documents
Fisherbrand™
FBM05
White 36 x 36 in. High Tack
Case of 4 Each for $93.69
 
19-181-551 Edge
View Documents
Fisherbrand™
FBM041
White 24 x 45 in. High Tack
Case of 4 Each for $81.29
Edge
 
19181550
View Documents
Fisherbrand™
FBM031
White 18 x 45 in. Standard Tack
Case of 4 Each for $66.35
 
19181554
View Documents
Fisherbrand™
FBM091
Blue 18 x 45 in. Standard Tack
Case of 4 Each for $66.35
 
19181553
View Documents
Fisherbrand™
FBM081
Blue 18 x 45 in. High Tack
Case of 4 Each for $63.92
 
19181555
View Documents
Fisherbrand™
FBM111
Blue 24 x 45 in. Standard Tack
Case of 4 Each for $81.29
 
19-181-516
View Documents
Fisherbrand™
FBM07
Blue 36 x 18 in. High Tack
Case of 4 Each for $55.49
 
19-181-519
View Documents
Fisherbrand™
FBM10
Blue 36 x 18 in. Standard Tack
Case of 4 Each for $53.35
 
Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

 

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strengh: >1.5kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal 
Grades
  • M200: for standard tack users
  • M250: for critical environment users (high tack)
Specifications

Specifications

Cleanroom Tacky Mat
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'