missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tacky Mats for Controlled Environments Edge
Edge

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

Supplier:  Fisherbrand™ FBM041

 View more versions of this product

Catalog No. 19-181-551


Edge
Explore available promotions

Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

 

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strengh: >1.5kgf/cm2
  • 30 layers
    • 30 sheets per mat, 4 mats per case
    • Numbered tabs ensure one sheet at a time removal 
Grades
  • M200: for standard tack users
  • M250: for critical environment users (high tack)

 

Specifications

Specifications

24 x 45 in.
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
30 Sheets/Mat, 4 Mats/Case
114.3 cm
White
Cleanroom Tacky Mat
High Tack
60.96 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions