missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Baume Plain Form Hydrometers

Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

Supplier:  Fisherbrand™ B618040220

 View more versions of this product

Catalog No. 13201530


Explore available promotions

Description

Description

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

±0.1°
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Used in the chemistry, pharmacology, food and beverage, starch industries and more.
0.1°
300 mm
19 to 31°
SDS
Documents

Documents

Accessories
Promotions

Promotions