missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Baume Plain Form Hydrometers
Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°
$77.76 - $98.25
Specifications
Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
---|---|
Length (Metric) | 300 mm |
Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | Used in the chemistry, pharmacology, food and beverage, starch industries and more. |
Catalog Number | Mfr. No. | Accuracy | Increments | Baume Range | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Increments | Baume Range | Price | Quantity | |||
13-202-123
|
N/A | ±0.1° | 0.1° | 9 to 21° |
Each for $96.61
|
|
|||
13-202-124
|
N/A | ±0.1° | 0.1° | 29 to 41° |
Each for $92.04
|
|
|||
13-202-122
|
N/A | ±0.1° | 0.1° | 0 to 12° |
Each for $97.54
|
|
|||
13-202-128
|
N/A | ±0.5° | 0.5° | 0 to 35° |
Each for $98.25
|
|
|||
13201530
|
Fisherbrand™
B618040220 |
±0.1° | 0.1° | 19 to 31° |
Each for $77.76
|
|
|||
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. | |
300 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
Used in the chemistry, pharmacology, food and beverage, starch industries and more. |