missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Color Micro Stir Bars
For stirring small volumes in vessels such as vials, tubes and gradient makers.
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
2 mm | |
PTFE | |
Stir Bar | |
1 | |
Autoclavable | |
2 mm |
0.07 in. | |
0.08 in. | |
Blue | |
Alnico Magnet | |
ISO 9001:2008 | |
Flea |