missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cell Scrapers
Easily harvest cells from tissue culture flasks
$63.30 - $163.04
Specifications
For Use With (Equipment) | For a variety of cell culture vessels |
---|---|
Blade Material | Polyethylene Copolymer |
Product Type | Cell Scraper |
Material | Polystyrene (Handle) |
Catalog Number | Mfr. No. | Length (English) Blade | Length (English) Handle | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Blade | Length (English) Handle | Size | Price | Quantity | |||
08-100-241
|
N/A | 0.7 in. | 10 in. | Small |
Case of 100 Each for $63.30
|
|
|||
08-100-242
|
N/A | 1.18 in. | 15 in. | Large |
Case of 100 Each for $163.04
|
|
|||
Description
Easily harvest cells from tissue culture flasks
Fisherbrand Cell Scrapers are appropriate for a variety of cell culture vessels. The uniquely designed handle and blade reduce cell damage during the harvesting process.
- Presterilized and individually wrapped in peel-open packaging
- Nonpyrogenic
- Polyethylene copolymer blade pivots to permit even contact with growth surface
- Ribbed polystyrene handle provides secure grip and added control
- Flexible joint between blade and handle eases entry into vessel
- Pivoting blade improves position control to adjust for difficult angles during cell harvesting
Specifications
For a variety of cell culture vessels | |
Polyethylene Copolymer | |
Cell Scraper | |
Polystyrene (Handle) |