missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Amber Glass Threaded Vials
General-purpose vials for light-sensitive materials
Includes: Black phenolic screw-top closures with white rubber liners
Description
General-purpose vials for light-sensitive materials
- Made from Type I, Class B amber borosilicate glass
- Autoclavable
- Black screw-top cap
- White rubber liner
- Caps packed separately
Order Info
Closures are packaged separately
Specifications
B | |
Amber | |
Borosilicate Glass | |
Single-use | |
For general purpose vials for light sensitive materials | |
1.8 mL | |
Autoclavable | |
35 mm | |
22-400 |
Rubber | |
12 mm | |
Non-sterile | |
1.8 mL | |
0.5 dr. | |
Phenolic | |
Screw Cap | |
Vial |