missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Amber Glass Threaded Vials
General-purpose vials for light-sensitive materials
$166.90 - $272.83
Specifications
Classification | B |
---|---|
Material (Liner) | Rubber |
Color | Amber |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes: Black phenolic screw-top closures with white rubber liners
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity | ||
03-339-23A
|
N/A | 12 mm | 1.8 mL | 35 mm | 0.5 dr. |
Pack of 144 Each for $175.80
Case of 16 Pack for $2,812.80
|
|
||
03-339-23C
|
N/A | 17 mm | 7.4 mL | 60 mm | 2 dr. |
Pack of 144 Each for $192.90
Case of 12 Pack for $2,314.80
|
|
||
03-339-23B
|
N/A | 15 mm | 3.7 mL | 45 mm | 1 dr. |
Pack of 144 Each for $166.90
Case of 16 Pack for $2,670.40
|
|
||
03-339-23E
|
N/A | 25 mm | 30 mL | 95 mm | 8 dr. |
Pack of 144 Each for $272.83
Case of 4 Pack for $1,091.32
|
|
||
03-339-23D
|
N/A | 21 mm | 16 mL | 70 mm | 4.32 dr. |
Pack of 144 Each for $194.13
Case of 8 Pack for $1,553.04
|
|
||
Description
General-purpose vials for light-sensitive materials
- Made from Type I, Class B amber borosilicate glass
- Autoclavable
- Black screw-top cap
- White rubber liner
- Caps packed separately
Order Info
Closures are packaged separately
Specifications
B | |
Amber | |
Non-sterile | |
For general purpose vials for light sensitive materials | |
Autoclavable | |
Vial |
Rubber | |
Borosilicate Glass | |
Single-use | |
Phenolic | |
Screw Cap |