missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Cylinders with Double Metric Scales
Calibrated To Deliver
Description
Calibrated To Deliver
- Two sets of white ceramic graduations for reading up or down
- Heavy base
- Pouring lip
- Accuracy assured even at lowest graduations; first 10% of volume at bottom is not graduated
Specifications
Round | |
Graduated Cylinder | |
White | |
B | |
1000 mL | |
Dual | |
Autoclavable | |
10mL |
±6 mL | |
To Deliver | |
Round | |
Borosilicate Glass | |
Accuracy assured even at lowest graduations | |
10 mL | |
+/- 6.0mL |