missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Cylinders with Double Metric Scales
Calibrated To Deliver
$139.67 - $233.63
Specifications
Base Type | Round |
---|---|
Calibration | To Deliver |
Class | B |
Type | Graduated Cylinder |
Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Tolerance Metric | Subdivision | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Tolerance Metric | Subdivision | Price | Quantity | |||
08-555A
|
N/A | 10 mL | 0.2 mL | ±0.2 mL | 0.2mL |
Pack of 4 Each for $191.53
Case of 9 Pack for $1,723.77
|
|
|||
08-555B
|
N/A | 25 mL | 0.5 mL | ±0.34 mL | 0.5mL |
Pack of 4 Each for $198.33
Case of 9 Pack for $1,784.97
|
|
|||
08-555D
|
N/A | 100 mL | 1 mL | ±1 mL | 1mL |
Pack of 4 Each for $233.63
Case of 9 Pack for $2,102.67
|
|
|||
08-555C
|
N/A | 50 mL | 1 mL | ±0.5 mL | 1mL |
Pack of 4 Each for $215.73
Case of 9 Pack for $1,941.57
|
|
|||
08-555G
|
N/A | 1000 mL | 10 mL | ±6 mL | 10mL |
Pack for $193.70
Case of 8 Pack for $1,549.60
|
|
|||
08-555F
|
N/A | 500 mL | 5 mL | ±4 mL | 5mL |
Pack for $139.67
Case of 12 Pack for $1,676.04
|
|
|||
Description
Calibrated To Deliver
- Two sets of white ceramic graduations for reading up or down
- Heavy base
- Pouring lip
- Accuracy assured even at lowest graduations; first 10% of volume at bottom is not graduated
Specifications
Round | |
B | |
Round | |
Accuracy assured even at lowest graduations |
To Deliver | |
Graduated Cylinder | |
Borosilicate Glass | |
Dual |