missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Plastic Wrap
Designed to maintain sample purity.
Supplier: Fisherbrand™ 9002477
Description
Designed specifically for the laboratory
- Made of 100% ultraclean polyethylene—ensures sample purity and eliminates contamination
- High-cling properties make it ideal for wrapping of beakers, flasks, or Petri dishes with an extraordinarily tight seal that stays in place
- Low-tangle properties ensure wrap won't ball up when being handled
- Carton has convenient metal tear-off bar
Specifications
Sealing, Weighing, Transferring Samples | |
Clear | |
12 in. | |
Polyethylene |
100 ft. | |
Two rolls of wrap | |
30.4 m |