missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Plastic Wrap
Designed to maintain sample purity.
$28.61 - $47.44
Specifications
Applications | Sealing, Weighing, Transferring Samples |
---|---|
Length (English) | 100 ft. |
Color | Clear |
Width (English) | 12 in. |
Length (Metric) | 30.4 m |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
22-305654
|
N/A | Single Roll of Wrap |
Each for $28.61
|
|
|||||
22-305-655
|
Fisherbrand™
9002477 |
Two rolls of wrap |
Pack of 2 Each for $47.44
|
|
|||||
Description
Designed specifically for the laboratory
- Made of 100% ultraclean polyethylene—ensures sample purity and eliminates contamination
- High-cling properties make it ideal for wrapping of beakers, flasks, or Petri dishes with an extraordinarily tight seal that stays in place
- Low-tangle properties ensure wrap won't ball up when being handled
- Carton has convenient metal tear-off bar
Specifications
Sealing, Weighing, Transferring Samples | |
Clear | |
30.4 m |
100 ft. | |
12 in. | |
Polyethylene |