missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cryogenic Vial Storage Boxes
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
$117.71 - $144.74
Specifications
Color | White |
---|---|
Material | Polycarbonate |
Shape | Square |
Type | Cryo Storage Box |
For Use With (Application) | For ultra-low temperature storage of both internally and externally threaded cyrogenic vials |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Holds | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Holds | Price | Quantity | |||
10-500-28
|
Fisherbrand™
3004620909 |
2 in. | 5 cm | 1.2 to 2 mL Threaded Cryogenic Vials |
Pack of 4 Each for $117.71
Case of 6 Pack for $706.26
|
|
|||
10-500-29
|
Fisherbrand™
3004630909 |
3.75 in. | 9.5 cm | 81 Places |
Pack of 4 Each for $144.74
Case of 6 Pack for $868.44
|
|
|||
Description
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
- 81-Place white polycarbonate storage boxes
- Use in mechanical freezers and liquid nitrogen Dewars
- Cover is printed with a 9 × 9 numbered grid for inventory purposes
- Stackable
- Autoclavable
Specifications
White | |
Square | |
For ultra-low temperature storage of both internally and externally threaded cyrogenic vials | |
5.25 in. | |
5.25 in. |
Polycarbonate | |
Cryo Storage Box | |
9 x 9 | |
13.3 cm | |
13.3 cm |