missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Data-Coded Hollow Cathode 1 1/2in. dia. Lamps for Varian™ Instruments
For Varian™ instruments
$664.02 - $1367.16
Specifications
Product Type | Spectrophotometer Lamp |
---|---|
Gas Fill | Neon |
Light Source | Hollow Cathode |
Diameter (English) | 1.5 in. |
Diameter (Metric) | 3.7 cm |
Catalog Number | Mfr. No. | Element | Material | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Element | Material | Shape | Price | Quantity | |||
14-386-115L
|
N/A | Silicon | UV Glass | X-Shape |
Each for $792.98
|
|
|||
14-386-115G
|
N/A | Lead | Quartz | Y-Shape |
Each for $664.02
|
|
|||
14-386-115N
|
N/A | Zinc | Quartz | Y-Shape |
Each for $1,002.43
|
|
|||
14-386-115P
|
Fisherbrand™
3QNYCOCRCUFEMNNIV |
Chromium, Cobalt, Copper, Iron, Manganese, Nickel | Quartz | Y-Shape |
Each for $1,367.16
|
|
|||
Specifications
Spectrophotometer Lamp | |
Hollow Cathode | |
3.7 cm |
Neon | |
1.5 in. | |
Varian™ instruments |