missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Delicate Dissecting Scissors Edge
Edge

Use these scissors for a variety of applications. Fisherbrand™ Delicate Dissecting Scissors are forged from surgical-grade stainless steel.

 View more versions of this product

Catalog No. 08-951-5


Edge
Explore available promotions

Description

Description

Use these scissors for a variety of applications. Fisherbrand™ Delicate Dissecting Scissors are forged from surgical-grade stainless steel.

  • Fisherbrand™ Delicate Dissecting Scissors
  • Thin, sharp, delicate blades; 4.5 in (11.4 cm) overall length
  • Beveled edges for an aesthetic look
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines
Specifications

Specifications

Dissecting Scissors
Surgical
11.43 cm
Stainless Steel
Surgical, Precision
Straight
4.5 in.
11.4 cm
Autoclavable
Sharp/Sharp
Videos
SDS
Documents

Documents

Promotions

Promotions