missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Delicate Dissecting Scissors
Use these scissors for a variety of applications. Fisherbrand™ Delicate Dissecting Scissors are forged from surgical-grade stainless steel.
$10.48 - $10.48
Specifications
Product Type | Dissecting Scissors |
---|---|
Grade | Surgical |
Length (English) | 4.5 in. |
Length (Metric) | 11.43 cm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Blade Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Style | Price | Quantity | |||||
08-951-5
|
N/A | Straight |
Each for $10.48
|
|
|||||
Description
Use these scissors for a variety of applications. Fisherbrand™ Delicate Dissecting Scissors are forged from surgical-grade stainless steel.
- Fisherbrand™ Delicate Dissecting Scissors
- Thin, sharp, delicate blades; 4.5 in (11.4 cm) overall length
- Beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Dissecting Scissors | |
4.5 in. | |
Stainless Steel | |
Surgical, Precision |
Surgical | |
11.43 cm | |
Autoclavable | |
Sharp/Sharp |