missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Aluminum Weighing/Drying Pans
Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.
$30.05 - $60.25
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Shape | Circular |
Type | Weighing Pan |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Inner Top | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Inner Top | Height (Metric) | Price | Quantity | ||||
087-32-110
|
N/A | 50 mL | 122 mm | 5.1 mm |
Pack of 100 Each for $60.25
Case of 10 Pack for $602.50
|
|
||||
087-32-111
|
N/A | 60 mL | 100.5 mm | 8 mm |
Pack of 50 Each for $30.05
Case of 10 Pack for $300.50
|
|
||||
Description
Fisherbrand™ Disposable Aluminum Weighing/Drying Pans are an economical and reliable choice for single-use lab applications. Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.
- General-purpose weighing pans also used for dispensing, storage, evaporating and drying
- Compatible with many popular balances and moisture analyzers, including:
- Ohaus™, Mettler Toledo™, Sartorius™, Denver Instrument™ and more
- Constructed of durable aluminum to hold up to lab uses
- Choice of:
- 10.9cm (4.25 in.) dishes with slightly fluted sides and beaded rim
- 12.2cm (4.75 in.) dishes with flat tops
Specifications
Flat | |
Aluminum | |
Weighing Pan |
Single-use | |
Circular | |
General purpose |