missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Borosilicate Glass Tubes with Polypropylene Screw Cap
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
Description
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
- Natural linerless polypropylene screw cap
- With marking spot
Ideal for tissue culture, bacteriology, clinical chemistry, blood typing, and crossmatching procedures
Specifications
25 mL | |
Borosilicate Glass | |
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes | |
Tray | |
Non-sterile | |
Screw Cap |
125 mm | |
Single-use | |
Marking Spot | |
250/Tray | |
20 mm | |
Disposable Culture Tube |