missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Borosilicate Glass Tubes with Polypropylene Screw Cap
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
$891.17 - $1449.10
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Single-use |
Label Type | Marking Spot |
Sterility | Non-sterile |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
14-962-26F
|
N/A | 16 mm | 100 mm | 1000 Pack |
Case of 1000 Each for $1,353.59
|
|
|||
14-962-26G
|
N/A | 16 mm | 125 mm | 250/Tray |
Case of 1000 Each for $1,449.10
|
|
|||
14-962-26H
|
N/A | 16 mm | 150 mm | 250/Tray |
Case of 1000 Each for $1,368.15
|
|
|||
14-962-26K
|
N/A | 20 mm | 125 mm | 250/Tray |
Case of 500 Each for $891.17
|
|
|||
14-962-26M
|
N/A | 20 mm | 150 mm | 250/Tray |
Case of 500 Each for $1,086.45
|
|
|||
14-962-26D
|
N/A | 13 mm | 100 mm | 500/Tray |
Case of 1000 Each for $1,232.00
|
|
|||
Description
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
- Natural linerless polypropylene screw cap
- With marking spot
Ideal for tissue culture, bacteriology, clinical chemistry, blood typing, and crossmatching procedures
Order Info
Packed in trays of 250 or 500
Specifications
Borosilicate Glass | |
Marking Spot | |
Screw Cap |
Single-use | |
Non-sterile | |
Disposable Culture Tube |