missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Heavy-Wall Borosilicate Glass Tubes
Chemically clean, fully annealed
Description
Chemically clean, fully annealed
- Plain end
- Round bottom
Order Info
Case of 1000 contains four lint-free trays
Specifications
10 mL | |
Borosilicate Glass | |
None | |
Non-sterile | |
KIM-KAP |
100 mm | |
Yes | |
Tray | |
13 mm | |
Disposable Culture Tube |