missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Heavy-Wall Borosilicate Glass Tubes
Chemically clean, fully annealed
$206.38 - $336.17
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Yes |
Label Type | None |
Packaging | Tray |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | |||
14-958-10B
|
N/A | 12 mm | 75 mm | 6 mL |
Case of 1000 Each for $218.17
|
|
|||
14-958-10A
|
N/A | 10 mm | 75 mm | 4 mL |
Case of 1000 Each for $206.38
|
|
|||
14-958-10C
|
N/A | 13 mm | 100 mm | 10 mL |
Case of 1000 Each for $336.17
|
|
|||
Description
Chemically clean, fully annealed
- Plain end
- Round bottom
Order Info
Case of 1000 contains four lint-free trays
Specifications
Borosilicate Glass | |
None | |
Non-sterile | |
Disposable Culture Tube |
Yes | |
Tray | |
KIM-KAP |