missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Jewelers Microforceps
For very precise work
$21.31 - $21.66
Specifications
Product Type | Dissecting Forcep |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ASTM, FDA |
Material | Stainless Steel |
Latex Free | Yes |
Description
For very precise work
- Fisherbrand™ Dissecting Jewelers Microforceps are manufactured to exact standards and exceed perfromance expectations
- Ultrathin, smooth tips for the finest precision work
- Smooth handles for comfort and ease of use
- Passivated for corrosion resistance
- ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
Dissecting Forcep | |
ASTM, FDA | |
Yes | |
11.4 cm |
Autoclavable | |
Stainless Steel | |
4.5 in. |