missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
![Edge](/content/dam/fishersci/glyphs/edge.png)
Imprinted clear black graduations ensure accurate readings.
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Specifications
95 kPa | |
Polypropylene | |
Racked | |
Conical | |
Conical | |
28 mm | |
Centrifuge Tube |
50 mL | |
25 | |
Sterile | |
115 mm | |
Plug | |
5 mL | |
15,000 x g |