missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
Imprinted clear black graduations ensure accurate readings.
$363.48 - $496.17
Specifications
Material | Polypropylene |
---|---|
Shape | Conical |
Bottom Shape | Conical |
Product Type | Centrifuge Tube |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Packaging | Sterility | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Packaging | Sterility | Price | Quantity | ||
05-539-4
|
N/A | 15 mL | Plug | Sleeve | Sterile |
N/A
|
|
||
07-200-886
|
N/A | 15 mL | Flat Cap | Sleeve | Sterile |
N/A
|
|
||
05-539-12
|
N/A | 15 mL | Flat Cap | Racked | Sterile |
N/A
|
|
||
05-539-5
![]() |
N/A | 15 mL | Plug | Racked | Sterile |
N/A
|
![]() |
||
05-539-13
|
N/A | 50 mL | Flat Cap | Bulk | Sterile |
N/A
|
|
||
05-539-6
![]() |
N/A | 50 mL | Plug | Racked | Sterile |
N/A
|
![]() |
||
05-539-7
![]() |
N/A | 50 mL | Plug | Bulk | Sterile |
N/A
|
![]() |
||
05-539-8
![]() |
N/A | 50 mL | Flat Cap | Racked | Sterile |
N/A
|
![]() |
||
05-539-9
|
N/A | 50 mL | Plug | Sleeves | Non-sterile |
N/A
|
|
||
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Choice of plug-seal or flat-top closures
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Order Info
Available packed in foam racks or sleeves.
Specifications
Polypropylene | |
Conical | |
Conical | |
Centrifuge Tube |