missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes

Imprinted clear black graduations ensure accurate readings.

 View more versions of this product

Catalog No. 07-200-886


Explore available promotions

Description

Description

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.

 

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 
 

Specifications

Specifications

0.7 in.
15 mL
Black graduations No styrofoam racks included
50
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Conical
0.50 oz.
Flat Cap
17 mm
Centrifuge Tube
Clear
Polypropylene
500
Sleeve
Sterile
119 mm
Conical
White Marking Spot
0.5 mL
12,000 x g
Videos
SDS
Documents

Documents

Promotions

Promotions