missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Egg-Shaped Bars

Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.

Supplier:  Fisherbrand™ 371305007

 View more versions of this product

Catalog No. 14-513-54



Explore available promotions

Description

Description

Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.

  • Particularly well suited for round bottom flasks; shape ensures complete mixing
  • Offers minimal contact when used in plastic containers
  • Egg-shape provides pivot point without a separate ring or abrupt change in contour
  • Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
Specifications

Specifications

1.6 in.
Magnetic Stir Bar
50
19 mm
Round bottom vessels
ISO 9001:2008
Egg
PTFE
White
PTFE, Alnico Magnet
0.75 in.
Autoclavable
41 mm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions