missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Elite™ Adjustable-Volume Pipettes
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
Supplier: Fisherbrand™ 4680020
Description
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
- Fully autoclavable — entire pipette can be steam autoclaved
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipette tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Specifications
1 to 2.5% | |
Autoclavable | |
Elite™ | |
1 to 10 μL | |
Calibration certificate, in-lab calibration tool | |
Soft touch tip ejection |
SureOne™ tips | |
SureOne™ Tip | |
Micro Pipette | |
Ergonomic | |
0.02μL | |
3 Years |