missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Elite™ Adjustable-Volume Pipettes
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
$475.22 - $847.24
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Elite™ |
Finger Style | Ergonomic |
Includes | Calibration certificate, in-lab calibration tool |
Secure Tip Attachment | Soft touch tip ejection |
Includes: Calibration certificate and in-lab calibration tool.
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Increments | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Increments | Price | Quantity | |||
FBE00002
|
Fisherbrand™
4680000 |
2.5 to 12% | 0.2 to 2 μL | 0.002μL |
N/A
|
|
|||
FBE00005
|
Fisherbrand™
4680010 |
1.5 to 6% | 0.5 to 5 μL | 0.01μL |
N/A
|
|
|||
FBE00010
|
Fisherbrand™
4680020 |
1 to 2.5% | 1 to 10 μL | 0.02μL |
N/A
|
|
|||
FBE00020
|
Fisherbrand™
4680030 |
1 to 3% | 2 to 20 μL | 0.02μL |
N/A
|
|
|||
FBE00050
|
N/A | 0.6 to 3% | 5 to 50 μL | 0.1μL |
N/A
|
|
|||
FBE00100
|
N/A | 0.8 to 3% | 10 to 100 μL | 0.2μL |
N/A
|
|
|||
FBE00200
|
N/A | 0.6 to 1.8% | 20 to 200 μL | 0.2μL |
N/A
|
|
|||
FBE10000
|
N/A | 0.5 to 2% | 1 to 10 mL | 0.02mL |
N/A
|
|
|||
FBE05000
|
N/A | 0.5 to 2% | 0.5 to 5 mL | 0.01mL |
N/A
|
|
|||
FBE01000
|
N/A | 0.6 to 1% | 100 to 1000 μL | 1μL |
N/A
|
|
|||
Description
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
- Fully autoclavable — entire pipette can be steam autoclaved
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipette tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Warranty
Three years.
Specifications
Autoclavable | |
Ergonomic | |
Soft touch tip ejection |
Elite™ | |
Calibration certificate, in-lab calibration tool | |
3 Years |