missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
Supplier: Fisherbrand™ 4682030
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops
Specifications
1 to 4.6% | |
Autoclavable | |
8 | |
Variable Volume Pipette | |
Ergonomic |
SureOne™ Pipetter tips | |
SureOne Pipette Tip | |
Elite | |
30 to 300 μL | |
1μL |