missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
$1249.98 - $2900.66
Spécifications
Autoclavable | Autoclavable |
---|---|
For Use With | SureOne Pipette Tip |
Product Line | Elite |
Type | Variable Volume Pipette |
Finger Style | Ergonomic |
Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Accuracy | Number of Channels | Prix | Quantité | ||||
---|---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Accuracy | Number of Channels | Prix | Quantité | ||||
FBE1200010
|
Fisherbrand™
4682040 |
1 to 10 μL | 2.4 to 12% | 12 |
chaque for $1,612.79
|
|
||||
FBE1200050
|
Fisherbrand™
4682050 |
5 to 50 μL | 1.5 to 5% | 12 |
chaque for $1,625.67
|
|
||||
FBE1200100
|
Fisherbrand™
4682060 |
10 to 100 μL | 1.3 to 5% | 12 |
chaque for $1,625.67
|
|
||||
FBE1200300
|
N/A | 30 to 300 μL | 1 to 4.6% | 12 |
chaque for $2,900.66
|
|
||||
FBE800010
|
Fisherbrand™
4682000 |
1 to 10 μL | 2.4 to 12% | 8 |
chaque for $1,322.06
|
|
||||
FBE800050
|
Fisherbrand™
4682010 |
5 to 50 μL | 1.5 to 5% | 8 |
chaque for $1,249.98
|
|
||||
FBE800100
|
Fisherbrand™
4682020 |
10 to 100 μL | 1.3 to 5% | 8 |
chaque for $1,322.06
|
|
||||
FBE800300
|
Fisherbrand™
4682030 |
30 to 300 μL | 1 to 4.6% | 8 |
chaque for $1,322.06
|
|
||||
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops
Spécifications
Autoclavable | |
Elite | |
Ergonomic |
SureOne Pipette Tip | |
Variable Volume Pipette |