missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Flexible-Handle Brushes
Soft, single row of bristles fits easily into flask necks
$50.25 - $60.64
Specifications
Product Type | Flask Brush |
---|---|
Bristle Type | Soft |
Handle Material | Plastic |
Handle Type | Flexible |
Includes | Hanging ring |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity | |||
03-570C
|
N/A | 17 in. | 43.18 cm | 1000mL flasks |
Each for $60.64
Pack of 12 Each for $727.68
|
|
|||
03-570B
|
N/A | 14 in. | 35.56 cm | 500mL flasks |
Each for $55.07
Pack of 12 Each for $660.84
|
|
|||
03-570A
|
N/A | 12 in. | 30.5 cm | 250mL flasks |
Each for $50.25
Pack of 12 Each for $603.00
|
|
|||
Description
Designed for cleaning Erlenmeyer, filtering, Kjeldahl, Nephelo, pear-shaped, round-bottom, flat-bottom, reaction and volumetric flasks.
- Plastic handle bends to allow fitting of bristles to container shape
- Handle has hanging ring
Specifications
Flask Brush | |
Plastic | |
Hanging ring |
Soft | |
Flexible | |
1 |