missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Gel-Loading Tips, 1-200μL Edge
Edge

An ideal choice for accurately and easily loading wells in gel electrophoresis

 View more versions of this product

Catalog No. 02-707-181



Edge
Explore available promotions

Description

Description

Use in gel electrophoresis, to accurately and easily load wells.

  • Round gel-loading tip
  • Easily load gels 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
  • Certified by independent laboratory

Specifications

Specifications

1 to 200 μL
Non-sterile
2.75 in.
DNase, RNase Free
0.58 mm
Gel Loading, Round
Pk. of 1000
Polypropylene
Non-filtered
Natural
69 mm
For DNA sequencing or loading electrophoresis gels
Bulk
BP
No
SDS
Documents

Documents

Promotions

Promotions