missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Gel-Loading Tips, 1-200μL
An ideal choice for accurately and easily loading wells in gel electrophoresis
Description
Use in gel electrophoresis, to accurately and easily load wells.
- Round gel-loading tip
- Easily load gels 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
- Certified by independent laboratory
Specifications
1 to 200 μL | |
Non-sterile | |
2.75 in. | |
DNase, RNase Free | |
0.58 mm | |
Gel Loading, Round | |
1020 Pk. |
Non-filtered | |
Natural | |
69 mm | |
For DNA sequencing or loading electrophoresis gels | |
Rack | |
LR, 5 x 204 | |
Polypropylene |