missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General Filtration Membrane Filters
Useful for most filter applications
$92.76 - $234.86
Specifications
Autoclavable | Autoclavable |
---|---|
Material | MCE |
For Use With (Application) | For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F) – except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases. |
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity | ||||
09-719-2B
|
N/A | 47 mm | 0.22 μm |
Pack of 100 Each for $214.80
|
|
||||
09-719-2F
|
N/A | 142 mm | 0.5 μm |
Pack of 50 Each for $234.86
|
|
||||
09-719-2D
|
N/A | 25 mm | 0.45 μm |
Pack of 100 Each for $92.76
|
|
||||
09-719-2E
|
N/A | 47 mm | 0.45 μm |
Pack of 100 Each for $212.80
|
|
||||
09-719-2H
|
N/A | 47 mm | 0.8 μm |
Pack of 100 Each for $207.08
|
|
||||
Description
- Plain, white membrane filters
- Pure, biologically inert mixture of cellulose acetate and cellulose nitrate (MCE)
- Compatible with dilute acids and bases, aliphatic and aromatic hydrocarbons, and nonpolar liquids
- Filters wet readily with water and other fluids
- Contain no fibers or particles to contaminate filtrate
- Autoclavable
Applications:
For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F)—except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases
Specifications
Autoclavable | |
MCE | |
For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F) – except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases. |