missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.

Supplier:  Fisherbrand™ B607601220

 View more versions of this product

Catalog No. 13201521


Explore available promotions

Description

Description

  • Traceable to NIST, individually serialized
  • Feature blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Specifications

ISO/IEC 17025:2017, A2LA, NIST
Partial Immersion
305 mm
Blue Organic Liquid
-100°C
-100°C to +50°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
12 in.
Glass
50°C
n.a.
2°C
76 mm
SDS
Documents

Documents

Promotions

Promotions