missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers Edge
Edge

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.

Supplier:  Fisherbrand™ B607000920

 View more versions of this product

Catalog No. 13201555


Edge
Explore available promotions

Description

Description

  • Traceable to NIST, individually serialized
  • Feature blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Specifications

ISO/IEC 17025:2017, A2LA, NIST
Partial Immersion
355 mm
Blue Organic Liquid
-10°C
-10°C to +260°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
14 in.
Glass
260°C
n.a.
2°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions