missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers
Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.
Supplier: Fisherbrand™ B607000120
Description
- Traceable to NIST, individually serialized
- Feature blue organic liquid fill against lead-free white back glass
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Specifications
ISO/IEC 17025:2017, A2LA, NIST | |
Partial Immersion | |
200 mm | |
Blue Organic Liquid | |
-10°C | |
-10°C to +110°C | |
2° |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
7.9 in. | |
Glass | |
110°C | |
n.a. | |
2°C | |
50 mm |