missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Disposal Boxes

Separate broken and contaminated glassware from other waste.

$67.05 - $67.05

Specifications

Width (Metric) 30.5 cm
Liner Material Polybag Liner
For Use With (Application) Separate broken and contaminated glassware from other waste
Width (English) 12 in.
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W x H) Model Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Model Price Quantity  
S41264
Accessories View Documents
Fisherbrand™
17729FBEMD
8 x 12 x 10 in. (20.3 x 30.5 x 25.4 cm) Benchtop
Case of 6 Each for $67.05
 
Description

Description

  • When boxes are full of glass, simply remove the lid and flip up the rear flap to seal
  • Polybag liner for wet glassware can be sealed for safer disposal
  • Prevent injuries from broken glass
  • Printed for maximum visibility
  • Floor Model dimensions: 12L × 12W × 27 in.H (30.5 × 30.5 × 68.6cm)
  • Benchtop Model dimensions: 12L × 12W × 10 in.H (30.5 × 30.5 × 25.4cm)

Specifications

Specifications

30.5 cm
Polybag Liner
Separate broken and contaminated glassware from other waste
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'