missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Disposal Boxes

Separate broken and contaminated glassware from other waste.

Supplier:  Fisherbrand™ 17729FBEMD

 View more versions of this product

Catalog No. S41264

Explore available promotions

Description

Description

  • When boxes are full of glass, simply remove the lid and flip up the rear flap to seal
  • Polybag liner for wet glassware can be sealed for safer disposal
  • Prevent injuries from broken glass
  • Printed for maximum visibility
  • Floor Model dimensions: 12L × 12W × 27 in.H (30.5 × 30.5 × 68.6cm)
  • Benchtop Model dimensions: 12L × 12W × 10 in.H (30.5 × 30.5 × 25.4cm)

Specifications

Specifications

8 x 12 x 10 in. (20.3 x 30.5 x 25.4 cm)
20.3 cm
6/Cs.
Polybag Liner
12 in.
10 in.
25.4 cm
Benchtop
30.5 cm
Separate broken and contaminated glassware from other waste
8 in.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions